Klein Tools
5/16IN Keystone-Tip Screwdriver 5/16" Square
Mfr # BD308
Zoro # G0910887
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 5/16"
- Handle Material Plastic
- Shank Length 8"
- Number of Pieces 1
- SAE or Metric SAE
Explore More Products
- KLEIN TOOLS 5/16IN Keystone-Tip Screwdriver 5/16" Square BD306
- KLEIN TOOLS General Purpose Phillips Screwdriver #0 Round 604-3
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/16 in Round 601-4
- KLEIN TOOLS Slim-Tip Insulated Screwdriver, 3/16-Inch Cabinet, 6-Inch Round Shank 6916INS
- KLEIN TOOLS Midget Screwdriver A000
- KLEIN TOOLS Slim-Tip 1000V Insulated Screwdriver, #1 Square, 4-Inch Round Shank 6984INS
- KLEIN TOOLS Flip-Blade Insulated Screwdriver, 2-in-1, Square Bit #1 and #2 32287
- KLEIN TOOLS Slotted Screwdriver, 3-Inch Shank, 3/32 6243
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/4 in Round 605-8
- WIHA Insulated Square Screwdriver #1 Round 35844
- VESSEL MEGADORA Slim Blade Screwdriver No.910 910S3100
- Klein Tools Screwdrivers and Nutdrivers