Shop Alternate Products
This Product is Discontinued
Leviton
30A Locking Receptacle 3P 4W 600Vac L17-30R Yl (Discontinued)
Mfr # 69W77
Zoro # G0911267
Free Shipping & Returns
This Product is Discontinued
Key Features
- NEMA Configuration L17-30R
- Voltage 600VAC
- Amps 30
- Color Yellow
- Number of Poles 3