Shop Alternate Products
This Product is Discontinued
Zoro Select
1-1/2" Welded SS Socket Weld Flange (Discontinued)
Mfr # 4HWX6
Zoro # G0911477
This Product is Discontinued
Key Features
- Pipe Size - Pipe Fitting 1-1/2"
- Specific Fitting Shape Socket Weld Flange
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type Welded
- Fitting Schedule/Class Class 150