Wiegmann
NEMA 12, 13 8.0 in H x 6.0 in W x 6.0 in D Wall Mount Enclosure
Mfr # B080606CH
Zoro # G0911531
Free Shipping & Returns
$83.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Height 8 in
- Depth 6 in
- Material Carbon Steel
- NEMA Rating 12, 13
Explore More Products
- WIEGMANN NEMA 4X, 6P, 12 17.69 in H x 15.69 in W x 10.31 in D Wall Mount HW-RHJ181610CHQRWW
- WIEGMANN NEMA 12, 13 16.0 in H x 16.0 in W x 8.0 in D Wall Mount Enclosure N12161608
- WIEGMANN NEMA 3R 10.0 in H x 8.0 in W x 4.0 in D Wall Mount Enclosure RSC081004GNK
- WIEGMANN NEMA 4X, 6P, 12 15.6 in H x 13.56 in W x 5.94 in D Wall Mount HW-J161406SCWW
- WIEGMANN NEMA 3R, 4, 12, 13 20.0 in H x 24.0 in W x 10.0 in D Wall Mount N412202410C
- WIEGMANN NEMA 4X, 6P, 12 5.84 in H x 3.85 in W x 5.95 in D Wall Mount HW-WHJ60404CHQRWW
- WIEGMANN NEMA 3R, 4, 4X, 12 30.0 in H x 24.0 in W x 8.0 in D Wall Mount SSN4302408
- WIEGMANN 12 in H x 12 in W x 72 in D Embossed Mounting Holes Mount N3R GUTTER, NO KO 12X12X72 CBN STL, GLV RSCG121272GNK
- WIEGMANN 18 in H x 8 in W x 8 in D Embossed Mounting Holes Mount RSC181808NKSS
- NVENT HOFFMAN NEMA 4, 4X, 12, 13 39.37 in H x 31.5 in W x 11.81 in D Wall Mount UU1008030
- HAMMOND MFG. Type 3R Hinge Cover, 18 x 18 x 6, Steel/Gray C3R18186HCR
- Wiegmann Electrical Enclosures