Zoro Select
O-Ring, Dash 912, Viton, 0.11 In., PK25
Mfr # 1WHP1
Zoro # G0912353
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 912
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Explore More Products
- ZORO SELECT O-Ring, Dash 909, Viton, 0.09 In., PK25 1WHN7
- ZORO SELECT O-Ring, Dash 907, Viton, 0.08 In., PK25 1WHN5
- ZORO SELECT O-Ring, Dash 903, Viton, 0.06 In., PK25 1WHN1
- ZORO SELECT O-Ring, Dash 020, Buna N, 0.07 In., PK25 5JJY5
- ZORO SELECT O-Ring, Dash 137, Silicone, 0.1 In., PK10 U38883.009.0206
- ZORO SELECT O-Ring, Dash 901, Buna N, 0.05 In., PK25 1CRV3
- ZORO SELECT O-Ring, Dash 229, FEP w/Sil Core, 0.13 In. 1WHH4
- ZORO SELECT O-Ring, Dash 130, PTFE, 0.1 In., PK5 1RGG1
- ZORO SELECT Buna-N O-Ring, 3mm Wide 78mm ID, PK25 ZUSAH3X78
- ZORO SELECT O-Ring, Dash 210, EPDM, 0.13 In., PK10 5JJW3
- ZORO SELECT O-Ring, PTFE, MSDash 334, PK10 1RFY9
- Zoro Select Individual & Bulk O-Rings