Streamline
Straight Copper Tubing, 2 5/8 in Outside Dia, 10 ft Length, Type M
Mfr # MH24010
Zoro # G0912764
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$250.99
Key Features
- Outside Dia. 2 5/8 in
- Tube Size 2 1/2 in
- Application Potable Water
- Copper Tube Shape Straight
- Wall Thickness 0.065 in
Explore More Products
- STREAMLINE Straight Copper Tubing, 3/8 in Outside Dia, 10 ft Length, Type K KH02010
- STREAMLINE Coil Copper Tubing, 5/8 in Outside Dia, 20 ft Length, Type L LSC4020P
- STREAMLINE Straight Copper Tubing, 4 1/8 in Outside Dia, 10 ft Length, Type M MH40010
- STREAMLINE Straight Copper Tubing, 1/2 in Outside Dia, 5 ft Length, Type L LH03005
- STREAMLINE Coil Copper Tubing, 5/8 in Outside Dia, 100 ft Length, Type ACR D 10100P
- STREAMLINE Straight Copper Tubing, 1 1/8 in Outside Dia, 5 ft Length, Type K KH10005
- STREAMLINE Coil Copper Tubing, 3/4 in Outside Dia, 100 ft Length, Type L LS05100
- STREAMLINE Copper Tube, 10 ft Overall L AC30010
- STREAMLINE Copper Tube, 100 ft Overall L DY12100
- STREAMLINE Coil Copper Tubing, 1 1/8 in Outside Dia, 100 ft Length, Type ACR D18100
- STREAMLINE Coil Copper Tubing, 1 3/8 in Outside Dia, 50 ft Length, Type ACR D 22050P
- Streamline Tubing