Zoro Select
CPVC Reducing Bushing, CTS, Schedule SDR-11, 1-1/4" x 3/4" Pipe Size, CTS Spigot x CTS Hub
Mfr # 4137-167
Zoro # G0912895
$3.47
10% off
$3.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Reducer Bushing
- Basic Pipe Fitting Material Plastic
- Fitting Schedule/Class Schedule SDR-11
- Basic Pipe Fitting Shape Bushing
Explore More Products
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 3/4" x 1/2" Pipe Size, MNPT x FNPT 9839-101
- ZORO SELECT CPVC Tee, Schedule 80, 1-1/2" Pipe Size, Socket x Socket x Socket 9801-015
- ZORO SELECT CPVC Coupling, CTS, Schedule SDR-11, 1-1/4" Pipe Size, CTS Spigot x CTS Hub 4129-012
- ZORO SELECT CPVC Elbow, 90 Degrees CTS, Schedule SDR-11, 3/4" Pipe Size, CTS Hub 2GKD1
- ZORO SELECT CPVC Reducing Tee, CTS, Schedule SDR-11, 3/4" x 1/2" x 1/2" Pipe Size, CTS Hub 4101-094
- ZORO SELECT CPVC 90 Degree Elbow, Schedule SDR-11, 1/2" Pipe Size, CTS Hub 2GKC9
- ZORO SELECT CPVC Reducing Bushing, CTS, Schedule SDR-11, 2" x 1/2" Pipe Size, CTS Spigot x CTS Hub 2GKG3
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1-1/4" x 1/2" Pipe Size, Spigot x FNPT 9838-166
- ZORO SELECT CPVC Reducing Tee, Schedule 80, 3/4" x 3/4" x 1/2" Pipe Size, FNPT x Socket 802-101CBR
- ZORO SELECT CPVC Flange, Schedule 80, 1/2" Pipe Size, Socket 9853-005
- ZORO SELECT CPVC Female Adapter, CTS, Schedule SDR-11, 1" Pipe Size, FIP x CTS Socket Hub 4135-010OR
- Zoro Select CPVC Pipe Fittings