Sircle
Heat Laminating Film, 18 x 250 ft., PK2
Mfr # RL-18-03-250-1-G
Zoro # G0914575
Free Shipping & Returns
$95.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Roll
- Roll Size 18 in x 250 ft
- Length 250 ft
- Thickness 3 mil
- For Use With Mfr No. SRL-2700-HR
Explore More Products
- SIRCLE Laminating Pouches, 2-1/8x3-3/8in, PK100 CC-07
- SIRCLE Heat Laminating Pouches, 9x11-1/2in, PK100 LTR-03
- SIRCLE Heat Laminating Film, 25 x 250 ft., PK2 RL-25-03-250-1-G
- SIRCLE Heat Laminating Pouches, 9x14-1/2in, PK50 LGL-10
- SIRCLE Heat Laminating Pouches, 12x18in, PK100 377970
- SIRCLE Laminating Pouches, 2-5/8x3-7/8in, PK100 MIL-07
- SIRCLE Roll Laminating Film RLP-40-17-500-225-G
- SIRCLE Roll Laminating Film RLP-40-03-250-225-G
- SIRCLE Heat Laminating Pouches, 9x14-1/2in, PK100 LGL-03
- ACCO GBC® HeatSeal Thermal Laminating Pouch, 5 mil, 2 9/16 x 3 3/4, ID Size, 100 56005
- FELLOWES Fellowes 52454 Clear Laminating Pouches 3mm 9 x 11-1/2 100 Pack 52454
- Sircle Laminating Pouches and Film