Zoro Select
Bar, Rect, Stl, 1018, 5/8 x 4 In, 1 Ft L
Mfr # 2AVF3
Zoro # G0914672
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 ft
- Material Carbon Steel
- Temper Cold Finish
- Alloy Type 1018
- Carbon Steel Standards AISI 1018, ASTM 108
Explore More Products
- ZORO SELECT Carbon Steel Sheet, 36 in L, 24 in W 12779_24_36
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 2 1/4 In, 1 Ft 2HHH2
- ZORO SELECT 0.75" Hole x #9 Carbon Steel Expanded A36-Standard 22558_24_36
- ZORO SELECT Carbon Steel Rectangular Bar, 24" L, 4" W 1095 SpS0.05x4x241
- ZORO SELECT Tool Steel Square Bar, 36 in L, 1 in W 12448_36_0
- ZORO SELECT Carbon Steel Perforated Sheet, 4 ft L 15702_48_48
- ZORO SELECT Carbon Steel Bar, 12" L, 2 1/2" W 18F.188X2.5-12
- ZORO SELECT Bar, Rect, Stl, 1018, 3 x 3 1/2 In, 6 Ft 2AHF7
- ZORO SELECT Carbon Steel Rectangular Bar, 24" L, 6" W 18F3X6-24
- ONLINEMETALS 1.25" x 0.125" Aluminum Square Tube 6061-T6-Extruded Radius Corner 23685
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 4" W 11600_36_0
- Zoro Select Carbon Steel Sheets