Anvil
Cast Iron 90 Degree Elbow Class 125
Mfr # 0306000803
Zoro # G0914742
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape 90 Degree Elbow
- Fitting Schedule/Class Class 125
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Explore More Products
- ANVIL 2" Cast Iron 90 Degree Elbow 0306000407
- ANVIL Malleable Iron Hex Bushing Class 150 0318908241
- ANVIL 1-1/2" x 1" Malleable Iron Reducer Coupling 0310088406
- ANVIL 1-1/2" Cast Iron 90 Degree Elbow 0300001401
- ANVIL Concentric Reducer, Cast Iron, 10 x 6 in 0306062209
- ANVIL 3" Cast Iron Reducing Companion Threaded Flange 0308009208
- ANVIL 3/4 In. X 4-1/2 In. Black Steel Pipe Nipple 150 PSI Lead Free 830020608
- ANVIL BUSHING BLACK 1.25X1/2"" 8700129409
- ANVIL 1-1/2 In. X 2-1/2 In. Black Steel Pipe Nipple 150 PSI Lead Free 830033007
- ZORO SELECT Pipe, For Air, 2 31/64 in I.D., Aluminum ZUSA-PF-14951
- SMITH-COOPER 3/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 4354001660
- Anvil Fittings