Shop Alternate Products
This Product is Discontinued
Power First
16-14 AWG Nylon Ring Terminal #10 Stud PK100 (Discontinued)
Mfr # 4FRJ8
Zoro # G0914776
This Product is Discontinued
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Nylon
- Stud Size #10
- Insulation Color Blue
- Connection Material Copper