Shop Alternate Products
This Product is Discontinued
Honeywell Uvex
Replacement Lens, Gold Mirror Polycarbonate Lens, Scratch-Resistant (Discontinued)
Mfr # S6313
Zoro # G0915144
This Product is Discontinued
Key Features
- Lens Color Gold Mirror
- Lens Coating Scratch-Resistant
- Eyewear Size Universal
- Lens Material Polycarbonate
- Standards ASNI Z87.1-2010