Zoro Select
Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 5/16 in Ht, 100 PK
Mfr # U12705.031.0001
Zoro # G0915731
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Heavy Jam Hex
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Grade 2
- Finish Zinc Plated
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 1"-8, Steel, Grade 2, Zinc Plated, 57/64 in Ht, 5 PK U12705.100.0001
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-14, Steel, Grade 2, Zinc Plated, 7/16 in Ht, 25 PK U12705.043.0001
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 13/32 in Ht, 50 PK U12705.037.0001
- ZORO SELECT Nylon Insert Lock Nut, 1"-8, 18-8 Stainless Steel, Not Graded, Plain, 1-1/8 in Ht, 5 PK U51730.100.0001
- ZORO SELECT Serrated Lock Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, Plain, 10 PK U51109.037.0001
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-18, Steel, Grade 8, Zinc Plated, 3/4 in Ht, 10 PK U12381.062.0002
- ZORO SELECT Self Clinching Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, Plain, 5000 PK 11-3NCL303
- ZORO SELECT Top Lock Lock Nut, 5/16"-18, Steel, Grade 9, Gray/Silver Coating, 3000 PK 31NO9
- ZORO SELECT Lock Nut, #10-32, Nylon, Zinc Plated, 0.14 in Ht, 4000 PK 11NST
- TITAN FASTENERS Nylon Insert Lock Nut, M6-1, Steel, Class 8.8, Zinc Plated BRC06
- MIDWEST FASTENER External Tooth Lock Washer Lock Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 100 PK 03820
- Zoro Select Lock Nuts