Download CAD Files
Stanley Engineered Fastening
Blind Rivet, Large Flanged Head, 1/8 in Dia., 1/4 in L, Aluminum Body, 500 PK
Mfr # AD42ABSLF201
Zoro # G0917743
$31.39
12% off
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Large Flanged
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 1/8 in
- Grip Range 0.063 in to 0.125 in
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 59/64 in L, Aluminum Body, 250 PK AD612ABS200
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 3/8 in L, Stainless Steel Body, 500 PK SSDH44SSBS201
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.09375 in Dia., 0.24 in L, Aluminum Body, 1000 PK AD32ABS
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.09375 in Dia., 0.24 in L, Steel Body, 1000 PK SD32BS
- STANLEY ENGINEERED FASTENING Blind Rivet, Large Flanged Head, 1/8 in Dia., 1/4 in L, Steel Body, 500 PK SD42BSLF201
- STANLEY ENGINEERED FASTENING Blind Rivet, Flanged Head, 3/16 in Dia., 43/64 in L, Aluminum Body, 250 PK AD68BSLF200
- STANLEY ENGINEERED FASTENING Blind Rivet, 1/4 in Dia., Aluminum Body, 1500 PK 02241-00812
- STANLEY ENGINEERED FASTENING RIVET STAINLESS STEEL 3/16 - 1/4 HE60562
- STANLEY ENGINEERED FASTENING Blind Rivet, Countersunk Head, 0.1875 in Dia., 0.44 in L, Steel Body, 1000 PK SK64BS
- GOEBEL Blind Rivet, Countersunk Head, 3/16 in Dia., Aluminum Body, 250 PK ACS-66-CE
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Stainless Steel Body, 250 PK IBM-68-CE
- Stanley Engineered Fastening Blind Rivets