Shop Alternate Products
This Product is Discontinued
Apollo Valves
Air Cock, MNPT x FNPT, Size 1/4 In. (Discontinued)
Mfr # 4125004
Zoro # G0918102
This Product is Discontinued
Key Features
- Connection Type MNPT x FNPT
- Pipe Size 1/4"
- Body Material Brass
- Max. Pressure 250 PSIG
- Handle Type Tee