Zoro Select
Flange Gasket, Ring, 1 In, Graphite
Mfr # FLEXIGRAF-RG-0150-062-0100
Zoro # G0919125
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 in
- Outside Dia. 2 5/8 in
- Inside Dia. 1 5/16 in
- Material of Construction Flexible Graphite with 316SS Insert
- Max. Pressure (PSI) 2,000 psi
Explore More Products
- ZORO SELECT Flange Gasket, 1 in., 1/8 in., Black FLEXIGRAF-RG-0150-125-0100
- ZORO SELECT Gasket, Ring, 1 1/2 In, Virgin PTFE, White, Max. Pressure (PSI): 800 D014150R204027
- ZORO SELECT Flange Gasket, Ring, 8 In, Graphite FLEXIGRAF-RG-0150-062-0800
- ZORO SELECT Full Face Buna-N Flange Gasket for 2" Pipe, 1/16" Thick, #150 BULK-FG-780
- ZORO SELECT Full Face Aramid Flange Gasket for 3" Pipe, 1/8" Thick, #150 BULK-FG-59
- ZORO SELECT Gasket, Ring, 3/4 In, Virgin PTFE, White, Thickness: 1/8" D006150R204027
- ZORO SELECT Full Face Viton Flange Gasket for 2-1/2" Pipe, 1/8" Thick, #300 BULK-FG-482
- ZORO SELECT Full Face Viton Flange Gasket for 3" Pipe, 1/8" Thick, #150 BULK-FG-437
- ZORO SELECT Raised Face Neoprene Flange Gasket for 4" Pipe, 1/8" T, #150 BULK-FG-1267
- ZORO SELECT Flange Gasket, Ring, 6 In, PTFE TX-150-0600-N
- USA INDUSTRIALS Ring Aramid/Buna-N Flange Gasket for 2" Pipe - 1/64" T - #150 BULK-FG-6239
- Zoro Select Flange & Ring Gaskets