- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Oil Removal Filters
- /
- Compressed Air Filter, 290 psi, 4.8 In. W
Shop Alternate Products
This Product is Discontinued
Speedaire
Compressed Air Filter, 290 psi, 4.8 In. W (Discontinued)
Mfr # 4GNZ4
Zoro # G0919572
Free Shipping & Returns
This Product is Discontinued
Key Features
- Filter Rating - Air Treatment 5 micron
- Connection Size - Air Treatment 1-1/4 in NPT
- Max. Incoming Pressure - Air Treatment 290 psi
- Max. Flow - Air Treatment 176 cfm
- Bowl Material - Air Treatment Aluminum
Customers Also Purchased
- Brand Speedaire
-
MFR #
4GNZ4
-
Zoro #
G0919572
- UPC # 190735627167
- Country of Origin Turkey
- Category Oil Removal Filters
Dimensions
Connection Size - Air Treatment | 1-1/4 in NPT |
Size - Air Treatment | Standard |
Pipe Size | 1-1/4" NPT |
Overall Width | 4.8 in |
Overall Height | 24.8 in |
Air Outlet Size | 1 1/4 in |
Air Inlet Size | 1 1/4 in |
Details
Item - Air Filters | General Purpose Filter |
Filter Rating - Air Treatment | 5 micron |
Max. Incoming Pressure - Air Treatment | 290 psi |
Max. Flow - Air Treatment | 176 cfm |
Bowl Material - Air Treatment | Aluminum |
For Removal Of | Particles |
Max. Flow | 176 cfm |
Max. Temp. | 176 Degrees F |
For Use With | Speedaire Compressed Air Filter |
Max. Pressure | 290 psi |
Bowl Material | Aluminum |
Filter Rating | 5 micron |
Filter Media | Nanopor Microglass |
Includes | Gauge |
Item | Compressed Air Filter |
Housing Material | Aluminum |
Drain Type | Automatic |
Tie Rod Included | Yes |
For Substance Type | Particles |
Body Material | Aluminum |
Gauge Included | Yes |
Air Outlet Type | NPT |
Maximum Flow Rate | 176 cfm |
Series | GT |
Air Inlet Type | NPT |
Drain Included | Yes |
Filter Type | Particulate |
Filter Bowl Material | Aluminum |
Filter Element Material | Nanopor Microglass |
Maximum Operating Temperature | 176 Degrees F |
Number of Air Inlets | 1 |
Maximum Operating Pressure | 290 psi |
Number of Air Outlets | 1 |
Differential Pressure Indicator Included | Yes |
Type | Pre-Filter |
Description
Compressed Air Filter, Filter Type Particulate, Air Inlet Size 1 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 176 cfm, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Overall Width 4 13/16 in, Overall Height 24 13/16 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series GT, Differential Pressure Indicator Included Yes, Air Outlet Size 1 1/4 in, Air Outlet Type NPT, Body Material Aluminum, Filter Element Material Nanopor Microglass