Ken-Tool
Mt and Demount Spoon, 30In, 7/8In Stk
Mfr # 33239
Zoro # G0919712
$48.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Application For Large Truck, Bus, Off-Road Vehicle, Tractor and Aircraft Tires
- Size 7/8 in Stock
- Number of Pieces 1
- Features Designed for fast and efficient Tire changing
Explore More Products
- KEN-TOOL Bead Brkg Wg, 32 In, Stl 35460
- KEN-TOOL Lock Ring Remover, 24 In, 11/16 In Stk, Stl 32123
- KEN-TOOL T35 Hammer-Wood Handle 35323
- KEN-TOOL Tire Paste Applicator Brush 30512
- KEN-TOOL Aligning Bar, 18" 7025
- KEN-TOOL T11B Hammer-Wood Handle 35311
- KEN-TOOL T24A Hand Held Bead Breaker 32124
- KEN-TOOL Kt-6 6" Ductile Iron C-Clamp 39606
- KEN-TOOL Mt and Demount Bar, 21 In, 7/8 In Stk 39806-T43C
- PERFECT EQUIPMENT Wheel Weight, FNZ Srs, 35g., PK25 FN035Z
- ALLSTAR PERFORMANCE Allstar Performance ALL42140 Centered Single Hole Brake Duct ALL42140
- Ken-Tool Brake & Wheel Tools