Telemecanique Sensors
Proximity Sensor, Inductive, 12mm, NPN, NO
Mfr # XS218SANAM12
Zoro # G0919721
$69.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Measurement Range 8 to 15 mm
- Proximity Sensor Power Requirement 12 to 24V DC
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO XS618B1PAM12
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NC XS518B1PBM12
- TELEMECANIQUE SENSORS 24240VAc Proximity Switch, XS7C40FP260H7 XS7-C40FP260H7
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO XS612B1NAL2
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 8mm, PNP XS608B1PBL2
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NO XS230SAMAL2
- TELEMECANIQUE SENSORS Dc Pnp No 3Wir Flush Sn 20Mm Conn M12 XS930R1PAM12
- TELEMECANIQUE SENSORS Inductive Sensor 36Vdc 200Ma Xs XS7C1A1DAM8
- TELEMECANIQUE SENSORS Inductive sensor XS6 M8-L33mm-brass XS608B3CBL2
- FESTO Proximity Sensor SME-8M-DS-24V-K-7, 5-OE SME-8M-DS-24V-K-7,5-OE
- IFM Inductive Proximity Sensor, 2 Wire IM0020
- Telemecanique Sensors Proximity Sensors