Arc Abrasives
Sanding Belt, 3 in W, 21 in L, Non-Woven, Aluminum Oxide, Coarse, Z-Web, Brown
Mfr # 64030211
Zoro # G0919852
$15.71
19% off
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Length 21 in
- Abrasive Type Non-Woven
- Abrasive Material Aluminum Oxide
- Grit Not Applicable
Explore More Products
- ARC ABRASIVES Belt Ao/X Gp 2-1/2 X 72 320, 2-1/2" W, 72" L, Aluminum Oxide, 320 Grit, AO/X GP 70460
- ARC ABRASIVES Belt Ao/X Gp 1-1/8 X 24 120, 1-1/8" W, 24" L, Aluminum Oxide, 120 Grit, AO/X GP 702124508
- ARC ABRASIVES Sanding Belt, 1/2 in W, 24 in L, Non-Woven, Aluminum Oxide, Very Fine, Z-Web, Blue 630050243
- ARC ABRASIVES Sanding Belt, 3 in W, 24 in L, Non-Woven, Aluminum Oxide, Medium, Z-Web, Maroon 64030242
- ARC ABRASIVES Belt Predator 6 X 79 36, 6" W, 79" L, 36 Grit, Predator 71-060079002
- ARC ABRASIVES Sanding Belt, Coated, Ceramic, 60 Grit, 60, Predator Ambush 75-003013005
- ARC ABRASIVES Belt Ao/X Gp 6 X 300 60, 6" W, 300" L, Aluminum Oxide, 60 Grit, AO/X GP 710730005
- ARC ABRASIVES Sanding Belt, Coated, Ceramic, 36 Grit, 36, Predator Ambush 75-030132002
- ARC ABRASIVES Sanding Belt, 1/4" W, 24" L, Medium 630030242LS
- ARC ABRASIVES Belt Ao/X Gp 4 X 76 36, 4" W, 76" L, Aluminum Oxide, 36 Grit, AO/X GP 708207602
- 3M Sanding Belt, Coated, Ceramic, 36 Grit, Not Applicable, 767F, Maroon 767F
- Arc Abrasives Sanding Belts