Eklind
Torx(R) Plain Torx(R) Key, T10 Tip Size, 3 3/8 in Long, 21/32 in Short
Mfr # 15910
Zoro # G0919947
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 3 3/8 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 43/64 in
- Handle Material Steel
Explore More Products
- EKLIND 5/8" Long Series Hex-L® Key 15240
- EKLIND SAE Plain Hex Key, .050" Tip Size, 2 27/32 in Long, 17/32 in Short 15203
- EKLIND SAE Plain Double-Ball-Hex Key, 1/16" Tip Size, 3 1/2 in Long, 17/64 in Short 19204
- EKLIND HEX KEY PWR TBALL 5MM 9"" 64850
- EKLIND Ergonomic 5/16" Tip Size, 9 in Long 61920
- EKLIND Metric Plain Hex Key, 2.5 mm Tip Size, 3 31/64 in Long, 11/16 in Short 16605
- EKLIND Eklind Tool 269-34930 3Mm Metric T-Handle 9 Inch Hex Key 269-34930
- EKLIND Torx(R) Plain Torx(R) Key, T7 Tip Size, 3 3/64 in Long, 39/64 in Short 15007
- EKLIND 34 Long Hex L Key 14248
- EKLIND SAE Plain Ball Hex Key, 1/4" Tip Size, 6 13/16 in Long, 1 1/8 in Short 19316
- PROTO SAE Plain Hex Key, 1/8" Tip Size, 4 7/8 in Long, 27/32 in Short J46408-TT
- Eklind Hex Keys