Ampco Safety Tools
SAE Plain Hex Key, 7/32" Tip Size, 3 1/8 in Long, 1 1/16 in Short
Mfr # WH-7/32
Zoro # G0920552
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 3 1/8 in
- Blade Material Beryllium Copper
- Finish Natural
- Handle Length 1 1/16 in
- Handle Material Beryllium Copper
Explore More Products
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 3/16" Tip Size, 2 7/8 in Long, 7/8 in Short WH-3/16
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 3/8" Tip Size, 4 5/16 in Long, 1 3/4 in Short WH-3/8
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 3/32" Tip Size, 1 7/8 in Long, 3/4 in Short WH-3/32
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 14 mm Tip Size, 140 mm Long, 57 mm Short WH-14MM
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 32 mm Tip Size, 320 mm Long, 125 mm Short WH-32MM
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 13 mm Tip Size, 135 mm Long, 51 mm Short WH-13MM
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 17 mm Tip Size, 160 mm Long, 63 mm Short WH-17MM
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 8 mm Tip Size, 150 mm Long, 115 mm Short WT-8MM
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 7/32" Tip Size, 6 in Long, 4 1/2 in Short WT-7/32
- EKLIND Metric Plain Hex Key, 12 mm Tip Size, 4 51/64 in Long, 1 47/64 in Short 16524
- EKLIND SAE Plain Hex Key, 1/16" Tip Size, 1 3/4 in Long, 9/16 in Short 15104
- Ampco Safety Tools Wrenches