Shop Alternate Products
This Product is Discontinued
Dynaquip Controls
3/4" SAE Carbon Steel Ball Valve Inline (Discontinued)
Mfr # VAE2.N00P 3/4
Zoro # G0921803
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Size 3/4 in
- Body Material Carbon Steel
- Body Style Inline
- Handle Type Latching Lockout
- Standards RoHS Compliant