3M
Spray Trim Adhesive, 8088 Series, Clear, 24 oz, Aerosol Can
Mfr # 08088
Zoro # G0921837
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Trim adhesive
- Materials Bonded Metal, Plastic, Rubber
- Container Size 24 oz
- Container Type Aerosol Can
- Begins to Harden - Adhesives 1 to 10 min
Explore More Products
- 3M Spray Adhesive, 24 oz, Aerosol Can 21200-82618
- 3M Spray Adhesive, Super 77 Series, Clear, 468.8 oz, Tank SUPER 77
- 3M Scotch® Super 77 Multipurpose Spray Adhesive, 13.57 oz, Aerosol 77
- 3M Spray Adhesive, 16 fl oz, Aerosol Can, Clear, 27 27
- 3M Spray Adhesive, Pressure Sensitive 72 Series, Blue, 17.3 oz, Aerosol Can 72 BLUE
- 3M Spray Adhesive, 20 Series, Clear, 13.8 oz, Aerosol Can 20
- 3M Super 77 Multipurpose Adhesive Aerosol, 24 fl oz 7724
- 3M 10.75OZ -SUPER 77 SPRY ADHESV 77-10.75
- 3M Polystyrene Insulation 78 ET Cylinder Sp 78
- CAMIE Screen Printers' Flash Cure Spray Adhesive, 20oz 375-1
- INSTALLBAY BY METRA All Purpose Spray Adhesive, 12 oz APSA
- 3M Spray Adhesives