Techflex
Sleeving, 0.380 In., 100 ft., Black
Mfr # FGN0.38BK100
Zoro # G0922625
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Fiberglass
- Wire and Cable Sleeving Closure Type No Closure
- Expandable Yes
- Color Black
- Wall Thickness 0.04 in
Explore More Products
- TECHFLEX Sleeving, 0.380 In., 10 ft., Black FGN0.38BK10
- TECHFLEX Sleeving, 0.380 In., 25 ft., Black FGN0.38BK25
- TECHFLEX Exhaust/Header Wrap, 2" x 50 ft., Natural HFN2.00NT50
- TECHFLEX Weld Wrap, 3.000 In., 25 ft., Black WWN3.00BK25
- TECHFLEX Sleeving, 1.500 In., 50 ft. L, Red FIN1.50RD50
- TECHFLEX Sleeving, 4.000 In., 10 ft., Black DWN4.00BK10
- TECHFLEX Fireflex AERO Grade SIL/Glass 2-1/2", Red FIA2.50RD
- TECHFLEX Chrome XC, 1/4", Gold Mylar Sleeving CXN0.25GL
- TECHFLEX Thermashield Tube, 3/8", Silver TTN0.38SV10
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 1/4" Inside Diameter - 100' Length BSLNY025-100
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/4" x 25ft- Green BS-XO-025-25BP-GN
- Techflex Cable Sleeves