Ken Forging
Machinery Eye Bolt Blank Without Shoulder, Unthreaded, 2-1/2 in Shank, 1 in ID, Steel, Plain
Mfr # K2003-B-BLANK
Zoro # G0923772
$9.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style Without Shoulder
- System of Measurement Inch
- Thread Size Unthreaded
- Shank Length 2-1/2 in
- Eye Inside Diameter 1 in
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 4 in Shank, 1-3/16 in ID, Steel, Zinc Plated K2025-4-ZN
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 12 in Shank, 1 in ID, 316 Stainless Steel, Plain N2025-316SS-12
- KEN FORGING Machinery Eye Bolt With Shoulder, 1"-8, 2-1/2 in Shank, 1-13/16 in ID, Steel, Zinc Plated K2030-ZN
- KEN FORGING Machinery Eye Bolt With Shoulder, M52-5.00, 101.6 mm Shank, 82 mm ID, Steel, Plain M52
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 2 in Shank, 1-1/2 in ID, 316 Stainless Steel, Plain K2028-316SS
- KEN FORGING Machinery Eye Bolt With Shoulder, 7/8"-9, 2-1/4 in Shank, 1-11/16 in ID, Steel, Plain K2029
- KEN FORGING Machinery Eye Bolt With Shoulder, 2-1/2"-4, 5 in Shank, 4 in ID, Steel, Zinc Plated K2037-ZN
- KEN FORGING Machinery Eye Bolt Blank With Shoulder, Unthreaded, 1-3/4 in Shank, 1-3/8 in ID, Plain K2027-316SS-BLANK
- KEN FORGING Machinery Eye Bolt Blank With Shoulder, Unthreaded, 3 in Shank, 1 in ID, Steel, Plain K2023-3-BLANK
- BARON MANUFACTURING Eye Bolt Steel, Galvanized 28038
- NATIONAL HARDWARE EYE BOLT SS 3/8 X 5"" N221-655
- Ken Forging Eye Bolts