Siemens
Miniature Circuit Breaker, 20 A, 240V AC, 3 Pole, Plug In Mounting Style, Q Series
Mfr # Q320
Zoro # G0923824
$65.28
8% off
$59.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Q
- Number of Poles 3
- AC Voltage Rating 240V AC
- Circuit Breaker Type Standard
- Phase Three
Explore More Products
- SIEMENS Miniature Circuit Breaker, 50 A, 240V AC, 3 Pole, Plug In Mounting Style, Q Series Q350
- SIEMENS Miniature Circuit Breaker, 30 A, 240V AC, 3 Pole, Plug In Mounting Style, Q Series Q330
- SIEMENS Miniature Circuit Breaker, 40 A, 240V AC, 3 Pole, Plug In Mounting Style, Q Series Q340
- SIEMENS IEC Supplementary Protector, 25 A, 400V AC, 2 Pole, DIN Rail Mounting Style, 5SY6 Series 5SY62257
- SIEMENS Molded Case Circuit Breaker, 250 A, 600V AC, 3 Pole, Free Standing Mounting Style, FXD6-A Series FXD63B250
- SIEMENS Miniature Circuit Breaker, 70 A, 240V AC, 3 Pole, Bolt On Mounting Style, BL Series B370
- SIEMENS IEC Supplementary Protector, 1.6 A, 400V AC, 3+N Pole, DIN Rail Mounting Style, 5SY4 Series 5SY46155
- SIEMENS IEC Supplementary Protector, 20 A, 230/400V AC, 1 Pole, DIN Rail Mounting Style, 5SY4 Series 5SY41208
- SIEMENS Miniature Circuit Breaker, 40 A, 120/240V AC, 2 Pole, Bolt On Mounting Style, BQ Series BQ2B04000S01
- SQUARE D Miniature Circuit-Breaker, 20 A, 120/240V AC, 2 Pole, Plug-In Mounting Style HOM220CP
- ALLEN BRADLEY 2P 3A Amp 480V-AC Miniature Circuit Breaker 1492-SPM2D030
- Siemens Circuit Breakers