Recoil
Threaded Insert Blade
Mfr # 2KRPC-2K
Zoro # G0924287
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Internal Thread Size 8-32
- Series Recoil
- For Use With 2CU62 Removal Tool
- Thread Type UNC
- Accessory Type Extract Tool Replacement Blade
Explore More Products
- RECOIL Insert Install Tool, Prewinder, 1/2-13 53082U
- RECOIL Insert Extraction Tool 5WY47
- RECOIL Insert Install Tool, Prewinder, 7/16-20 54072U
- RECOIL Insert Extraction Tool 5WY48
- RECOIL Insert Install Tool, Prewinder, 10-32 54602U
- RECOIL Prewinder, Steel, 2-56 53521
- RECOIL Prewinder, Tangless, M5-0.8 TL55051
- RECOIL Prewinder, Tangless Unc, 6-32 TL53561
- RECOIL Insert Install Tool, Prewinder, M2.5x0.45 55252U
- RECOIL Tang Breaking Tool 5WY50
- ZORO SELECT Insert Install Tool, Size 5/8 In and M16 5XA45
- Recoil Fastening Tools