Eaton Bussmann
Fuse Holder, Glass and Ceramic, 30A, 1 Pole
Mfr # HKP
Zoro # G0924612
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HKP
- Fuse UL Class Not Class Rated
- Amp Range 0 to 30 A
- Voltage Rating 250V AC/125V DC
- Number of Poles 1
Explore More Products
- EATON BUSSMANN Fuse Block, 30A, 250V, 10 to 18 AWG HM25030-1PR
- EATON BUSSMANN Fuse Holder, 30A, 4.59"Lx2.56"W x 2.83" H CH30J2I
- EATON BUSSMANN Fuse Block, 3.00" L x 2.40" W x 1.30" H BCM603-3PQ
- EATON BUSSMANN In-Line Fuse Holder, 32VAC/DC, Wire Leads HRK-R
- EATON BUSSMANN Fuse Block Cover, Class CC, 600VAC CVRI-CCM-QC
- EATON BUSSMANN Fuse Block, 600V, Box Lug, 3.7 in. L, 2Poles JM60060-2CR
- EATON BUSSMANN Tron Clip Clamp NO.1
- EATON BUSSMANN Fuseholder HTB-48M-R
- EATON BUSSMANN Fuseholder Auto Glass BP/HHK-RP
- EATON BUSSMANN Fuse Block, Automotive, 30A, 4 Pole 15600-04-20
- LITTELFUSE Fuse Block, Class T, Thermoplastic, 4.42" W LFT600603C
- Eaton Bussmann Fuse Accessories