Shop Alternate Products
This Product is Discontinued
Panduit
Wire Duct, Hinging Cover, White, L 6 Ft (Discontinued)
Mfr # HS2X4WH6NM
Zoro # G0925425
This Product is Discontinued
Key Features
- Mounting Style Screw Mount
- Wall Type Solid
- Color White
- Material PVC
- Length 72 in