Ruland
Coupling, Two Piece, Bore Dia 15 mm
Mfr # MSPX-15-15-SS
Zoro # G0925617
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 2 Piece Clamp
- System of Measurement Metric
- Material - Couplings Stainless Steel
- Outside Dia. 34 mm
- Overall Length 50 mm
Explore More Products
- RULAND Coupling, One Piece, Bore Dia 5/8 In CLC-10-10-F
- RULAND Coupling, Two Piece, Bore Dia 25 mm MSPX-25-25-F
- RULAND Coupling, Two Piece, Bore Dia 7/8 x 5/8 In SPC-14-10-F
- RULAND Coupling, One Piece, Bore Dia 7/8 x 5/8 In CLX-14-10-F
- RULAND Rigid Shaft Coupling, Set Screw, 3/8in. SCC-6-6-F
- RULAND Rigid Coupling, 2-Pc, 1.5"x1.25", Steel SPX-24-20-F
- RULAND Coupling, 4 Beam Clamp, 12mmx3/8in. MWC30-12MM-3/8"-A
- RULAND Coupling, 6 Beam Set Screw, 12mmx6mm FSMR25-12-6-SS
- RULAND Coupling, 4 Beam Clamp, 11mmx10mm MWC30-11-10-A
- RULAND Coupling, 4 Beam Set Screw, 1/2in.x 3/8in. PSR20-8-6-SS
- RULAND Coupling, Two Piece, Bore Dia 16 mm MSPX-16-16-SS
- Ruland Rigid Clamp Couplings