Ampco Safety Tools
Drift Pin, Straight, 9/32x6, Nonsparking
Mfr # D-21
Zoro # G0926037
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6 in
- Tip Size (In.) 9/32 in
- Hex (In.) 11/16 in
- Tether Capable Tether Capable
- Construction Aluminum Bronze
Explore More Products
- AMPCO SAFETY TOOLS Drift Pin, Barrel, Non-Spark, 9/16x1-1/16x8 D-4
- AMPCO SAFETY TOOLS Drift Pin, Straight, 1/4x6, Nonsparking D-20
- AMPCO SAFETY TOOLS Round Center Punch, 3/8x4 1/2, Nonsparking P-1291
- AMPCO SAFETY TOOLS Drift Pin, Straight, 5/16x10, Nonsparking D-22
- AMPCO SAFETY TOOLS Drift Pin, Straight, 7/16x10, Nonsparking D-23
- AMPCO SAFETY TOOLS Marlin Spike, Non-Spark, 16 in L MS-1-ST
- AMPCO SAFETY TOOLS Hand Punch, Non-Spark, 1/4 x 6 in P-8506L
- AMPCO SAFETY TOOLS Hand Punch, Non-Spark, 25/64 x 6 in P-8510
- AMPCO SAFETY TOOLS Drift Pin, Barrel, 11/16 x 8, Nonsparking D-5
- STARRETT Brass Drive Pin Punch, 1/4 In Tip, 8 In L B248C
- PROTO Prick Punch, S2, 4-3/4 In L J441/4S2
- Ampco Safety Tools Hand Held Punches