Thomson
Retaining Ring, Inside Dia 1.000 In
Mfr # PR1000
Zoro # G0927123
$3.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 in
- For Use With SSU-16 or SUPER-16 or A-162536
- Dimension B 0.08 in
- Dimension a 1.563 in
- Material Steel
Explore More Products
- THOMSON External Seal, ID 40 mm, OD 62 mm SM40
- THOMSON External Seal, ID 20 mm, OD 32 mm SM20OPN
- THOMSON Double Seal, ID 1.500 In, OD 2.379 In OPNS1500
- THOMSON Retaining Ring C500
- THOMSON Seals, Inch S750
- THOMSON Seals, Inch S500
- THOMSON Retaining Ring, ID 0.370 In, OD 0.850 In W375
- THOMSON External Seal, ID 25 mm, OD 40 mm SM25
- THOMSON Double Seal, ID 0.750 In, OD 1.254 In S750SS
- NATIONAL Small Bore Inch Seal, 480630 480630
- NATIONAL Small Bore Inch Seal, 455035 455035
- Thomson Linear Bearings & Guides