Shop Alternate Products
This Product is Discontinued
Spears
1/2" Barbed PVC Coupling (Discontinued)
Mfr # 1429-005
Zoro # G0927403
This Product is Discontinued
Key Features
- Tube Fitting Material PVC
- Specific Fitting Shape Coupling
- Barb Size 1/2 in
- Fitting Connection Type Barbed
- Basic Pipe Fitting Material Plastic