Shop Alternate Products
This Product is Discontinued
Square D
Latching NEMA Contrl Rlay, 6NO, 480VAC, 10A (Discontinued)
Mfr # 8501XO60XLV06
Zoro # G0928216
Free Shipping & Returns
This Product is Discontinued
Key Features
- Coil Volts 480V AC
- Hz 60
- AC Contact Rating - Relay 10A @ 120/240/480/600V
- Contact Amp Rating (Resistive) 10A
- Mounting - Relay Surface