Parker
Pressure Control Valve, 3/4 NPT, 35 PSI
Mfr # 637B-2-3/4-2
Zoro # G0928925
Free Shipping & Returns
$600.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range - Hydraulic Valves 10 to 50 psi
- Port Size - Hydraulic Valves 3/4 in NPT
- Max. Flow - Hydraulic Valves 15 gpm
- Body Material - Hydraulic Valves Brass
- Overall Width 1.75 in
Explore More Products
- PARKER Pressure Control Valve, 1/4 NPT, 90 PSI 637B-3-1/4-2
- PARKER Relief Valve, Sandwich, D05, 20 GPM RM3PT25SN
- PARKER Pressure Control Valve, 3/4 NPT, 90 PSI 637B-3-3/4-2
- PARKER Pressure Control Valve, 1/2 NPT, 10 PSI 637B-1-1/2-2
- PARKER Valve, Differential Relief, 20 GPM Max RDH103S50
- PARKER Hydraulic Valve, Relief, 100-5075psi R4V065B510A1
- PARKER Pressure Control Valve, 3/4 NPT, 1750 PSI 632B-10-3/4-2
- PARKER Parker Pilot Operated Relief Valve 60 Gpm, 2000 PSI, 3/4 NPT Port, 280122 RPL-75-A
- PARKER Pressure Control Valve, 1/2 NPT, 550 PSI 637B-6-1/2-2
- PARKER GRESEN Pressure Relief Valve, Hydraulic RP51A-3000
- SUN HYDRAULICS Hydraulic Relief Valve RVIDLDN
- Parker Hydraulic Valves