Legrand
Internal Elbow, Steel, Elbows
Mfr # 1517
Zoro # G0928986
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 1
- Series 1500
- Color Ivory
- Mounting Style Screw On
- Material Steel
Explore More Products
- LEGRAND Tee, Ivory, Steel, Tees V5715
- LEGRAND Fixture Box, Ivory, Steel, Boxes V5738
- LEGRAND Bushing, Ivory, Steel, 700 Series, Bushings 702
- LEGRAND Internal Elbow, Ivory, Steel, Elbows V717
- LEGRAND Single Receptacle Cover, Gray G3033JE
- LEGRAND Flush Type Box Extension Adapter, Ivory V5751
- LEGRAND Tee, Ivory, Tees PN10F15V
- LEGRAND Support Clip, Ivory, Steel, Clips V3003
- LEGRAND Cover Clip, Ivory, PVC, PN10 Series, Clips PN10F06V
- ELECTRIDUCT Raceway, Black, 2 1/4" H, 16" L, 1 1/8" W SR-ED-H-LG-16-6PK-BK
- HUBBELL WIRING DEVICE-KELLEMS HBL2000 Series Metal Raceway HBL2011BRIV
- Legrand Raceways