Zoro Select
Standard Crown Cap Nut, #8-32, Steel, Nickel Plated, 11/32 in H, 100 PK
Mfr # DNI0-8P5-100BX
Zoro # G0929065
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Standard Crown
- Material Steel
- Material Grade/Class Not Graded
- Finish Nickel Plated
- Overall Height 11/32 in
Explore More Products
- ZORO SELECT Standard Crown Cap Nut, 1/2"-13, Steel, Nickel Plated, 13/16 in H, 25 PK DNI050P5-025BX
- ZORO SELECT Standard Crown Cap Nut, 3/8"-16, Steel, Nickel Plated, 5/8 in H, 50 PK DNI037P5-050BX
- ZORO SELECT Standard Crown Cap Nut, #10-24, Steel, Nickel Plated, 13/32 in H, 100 PK DNI-10P5-100BX
- ZORO SELECT High Crown Cap Nut, M6-1.00, 18-8 Stainless Steel, Plain, 12 mm H, 100 PK M51400.060.0001
- ZORO SELECT Low Crown Cap Nut, 5/8"-18, Steel, Zinc Plated, 1 in H, 2 PK CPB197
- ZORO SELECT High Crown Cap Nut, M5-0.80, 18-8 Stainless Steel, Plain, 10 mm H, 100 PK M51400.050.0001
- ZORO SELECT High Crown Flattened Head Cap Nut, 3/8"-16, 18-8 Stainless Steel, Plain, 1.063 in H Z0331-188EP
- ZORO SELECT Low Crown Cap Nut, 1/4"-28, Steel, Zinc Plated, 15/32 in H, 25 PK CPB087
- ZORO SELECT Low Crown Cap Nut, 7/16"-14, Steel, Nickel Plated, 0.68 in H, 500 PK 43NC
- ZORO SELECT Low Crown Cap Nut, #8-32, Steel, Zinc Plated, 11/32 in H, 10 PK CPB180
- ZORO SELECT Low Crown Cap Nut, #6-32, 18-8 Stainless Steel, Plain, 11/32 in H, 10 PK CPB238
- Zoro Select Cap Nuts & Acorn Nuts