Parker
Solenoid Air Control Valve, 3/4 In, 120VAC
Mfr # B8V4BB553A
Zoro # G0930693
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 3-Way/2-Position
- Voltage 120V AC
- Valve Actuator / Return Solenoid / Spring
- Coefficient of Volume 7
- Pipe Size 3/4 in
Explore More Products
- PARKER Solenoid Air Control Valve, 3/4 In, 24VDC N3156904549
- PARKER Seal Kit, Solenoid Pilot 1/4 In, N Series K352078
- PARKER Service Kit, 2 Position, B Series PS2901CP
- PARKER Coil Kit, 24 Volt DC, Small Wire, L Series K593014
- PARKER Solenoid Air Control Valve, 1/8 In, 24VDC B320BB549C
- PARKER Pneumatic Solenoid Valve, 1/4" NPT, 145psi B5F1000XXC
- PARKER Valve, 5 53/64" L, 2 1/2" W, 24V DC H12WXBG2B9000FD
- PARKER Solenoid Air Control Valve, 1/8 In, 120VAC B370BB553C
- PARKER Valve, 6 11/16" L, 3 5/32" W, 24V DC H22WXBG2B9000FD
- FESTO Solenoid Valve VZWF-B-L-M22C-N34-275-1P4-6 VZWF-B-L-M22C-N34-275-1P4-6
- PARKER Solenoid Air Control Valve, 1/4 In, 120VAC B561BB553C
- Parker Pneumatic Valves