Zoro Select
M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 8 mm Length, 100 PK
Mfr # M07150.060.0008
Zoro # G0930842
$10.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M6-1.00
- Screw Head Type Button
- Drive Type Hex
- Drive Size 4 mm
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK M07150.060.0025
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 22 mm Length, 50 PK BHS7006022-050P1
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK M07150.060.0010
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 1-3/4 in Length, 25 PK U07001.037.0175
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK M10C25KCS
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 60 mm Length, 50 PK M07160.120.0060
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 316 Stainless Steel, 3-1/4 in Length ZPS60238C42
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 5 in Length, 5 PK U07410.075.0500
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in Length, 200 PK NAS1351C48
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 25 PK 430250-PG
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Alloy Steel, 14 mm Length A4440080014
- Zoro Select Socket Head Cap Screws