Purdy
9" Paint Roller Cover, 1/2" Nap, Woven Dralon
Mfr # 144688093
Zoro # G0930973
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 9"
- Nap 1/2"
- Cover Material Woven Dralon
- Core Material Polypropylene
Explore More Products
- PURDY 18" Paint Roller Cover, 1/2" Nap, Polyester 14H608183
- PURDY 4" Paint Roller Cover, 3/8" Nap, Woven Dralon 140786104
- PURDY Bestt Liebco Master Woven Dralon Fabric 4 in. W X 3/8 in. Mini Paint Roller Cover 2 pk 559437000
- PURDY 18" Paint Roller Cover, 3/4" Nap, Nylon/Polyester 144602184
- PURDY 9" Paint Roller Cover, 1/2" Nap Nap, Polyester 14A688093
- PURDY 6-1/2" Mini Paint Roller Cover, 1/2" Nap Nap, Woven Dralon, 2 PK 140605064
- PURDY Roller Cover 3Pk 9X1/2In 14F861100
- PURDY Roller Cover Dralon 7X1/2In 14A670073
- PURDY 9 in. Marathon 1-1/4 in. Nap Roller Cover 14G602097
- RICHARD 9" Paint Roller Cover, 1/2" Nap, Microfiber, 3 PK 98031-US
- WOOSTER 4" Paint Roller Cover, 1/2" Nap, Knit Fabric, 6 PK R271-4
- Purdy Paint Roller Covers