Smith-Blair
Repair Clamp, Pipe Size 3 In, 7 1/2 In L
Mfr # 22600035007000
Zoro # G0931043
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Full Circle
- Gasket Material Nitrile Rubber
- Pipe Size 3 in
- Length 7 1/2 in
- Material Stainless Steel
Explore More Products
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 10 In 26100111007000
- SMITH-BLAIR Repair Clamp, Pipe Size 6 In, 15 In L 22600066315000
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 4 In 26100045012000
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 10 In 26100111015000
- SMITH-BLAIR Repair Clamp, Pipe Size 4 In, 6 In L 24500045006000
- SMITH-BLAIR Repair Clamp, Pipe Size 3 In, 6 In L 24500035006000
- SMITH-BLAIR Pipe Repair Clamp, 2 3/8"MaxOD, Full Cov 24400023803000
- SMITH-BLAIR Pipe Repair Clamp, 7/8"MaxOD, Full Cov, 6"L 24400008806000
- SMITH-BLAIR Pipe Repair Clamp, 1 7/8"MaxOD, Full Cov 24400019003000
- B & K Pipe Repair Clamp Ss 2X6 160-708
- ZORO SELECT Repair Clamp, Single Bolt, 3/4 In, 304 SS 24T946
- Smith-Blair Plumbing Accessories