- Home
- /
- Electrical Supplies
- /
- Industrial Control & Automation
- /
- Electrical Relays
- /
- Plug-In Relays
- /
- General Purpose Relay, 240V AC Coil Volts, Octal, 11 Pin, 3PDT
Shop Alternate Products
This Product is Discontinued
Omron
General Purpose Relay, 240V AC Coil Volts, Octal, 11 Pin, 3PDT (Discontinued)
Mfr # MKS3PN5AC240
Zoro # G0932145
This Product is Discontinued
Key Features
- Coil Volts 240V AC
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 28V
- Base Type - Plug In Relay Octal
- Number of Pins - Relay 11
Customers Also Purchased
- Brand Omron
-
MFR #
MKS3PN5AC240
-
Zoro #
G0932145
- Country of Origin China
- Category Plug-In Relays
Dimensions
Body Height - Relay | 2.07 in |
Body Width - Relay | 1.36 in |
Body Depth - Relay | 1.36 in |
Overall Height - Relay | 2.5 in |
Body Height | 1.36 in |
Body Depth | 2.07 in |
Body Width | 1.36 in |
Overall Depth | 2.5 in |
Flat Pin Width | Not Applicable |
Details
Item | General Purpose Relay |
Item - Relay | General Purpose Relay |
Coil Volts | 240V AC |
AC Contact Rating - Relay | 10A @ 240V |
DC Contact Rating - Relay | 10A @ 28V |
Base Type - Plug In Relay | Octal |
Number of Pins - Relay | 11 |
Contact Form - Relay | 3PDT |
Mounting - Relay | Plug In |
Power Consumption - Relay | 2.3 VA |
HP @ 120V | Not Rated |
Contact Material | Silver Tin Indium |
Standards | RoHS Compliant, UL and IEC (TUV) Certified |
HP @ 240V | Not Rated |
Pins | 11 |
Base Type | Octal |
Status Indicator | LED Indicator, Mechanical Flag |
Contact Form | 3PDT |
Push To Test | No |
Contact Rating | 10A @ 250VAC/30VDC |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Socket | Mfr. No. PF113A-E |
Socket Code | B |
Electrical Connection Type | Pin |
Pin Shape | Round |
Response Time | 30 msec |
Socket Code Configurator | Socket / Octal / 11 |
Insulation Resistance | 100 megaohm |
Frequency | 50/60 Hz |
Minimum Operating Temperature | -13 Degrees F |
Compatible with Manufacturer Model Number | PF113A, PF113A-D, PF113A-E |
Maximum Switching Voltage | 250V AC, 250V DC |
Contact Rating (AC) | 10 A @ 250V (NO), 5 A @ 250V (NC), 7 A @ 250V (NO) |
Resistance Properties | Shock-Resistant, Vibration-Resistant |
Maximum Operating Temperature | 140 Degrees F |
Power Consumption | 2.3 VA, 2.7 VA |
Sealing | Enclosed |
Electrical Operating Durability | 100,000 |
Number of Pins | 11 |
Push-To-Test Method | No Button |
Dielectric Strength | 1,000V AC Between Contacts of Same Polarity and Terminals of the Same Polarity, 2,500V AC between Coil and Contacts, 2,500V AC Between Current-Carrying Parts Non-Current-Carrying Parts and Opposite Polarity |
Horsepower @ 120V AC | Not Rated |
Coil Resistance | 4,480 ohm |
Contact Rating (DC) | 10 A @ 30V (NO), 5 A @ 30V (NC) |
Electrical Connection | Plug-In |
Coil Voltage Type | AC |
Input Voltage | 240V AC |
Coil Voltage | 240V AC |
Mechanical Operating Durability | 5,000,000 |
Motor Rated | Not Rated - Not Rated |
Operating Current | 10 A at 250V AC (Resistive Load), 10 A at 30V DC (Resistive Load), 5 A at 250V AC (Resistive Load), 5 A at 30V DC (Resistive Load), 7 A at 250V AC (Inductive Load) |
Horsepower @ 240V AC | Not Rated |
Current Rating | 10 A |
Environmental Protection | Enclosed |
Push-To-Test Button | No Test Button |
Relay Mounting Style | Socket |
Weight | 3.17 oz |
Base Shape | Octal |
Mounting Style | Plug-In |
Compatible Manufacturer Part Number | PF113A, PF113A-D, PF113A-E |
Compatible with Manufacturer Part Number | PF113A, PF113A-D, PF113A-E |
Compatible with Manufacturer Model Number [NEW] | PF113A, PF113A-D, PF113A-E |
Compatible Manufacturer Model Number | PF113A, PF113A-D, PF113A-E |
Description
General Purpose Relay, Base Shape Octal, Coil Voltage 240V AC, Contact Form 3PDT, Current Rating 10 A, Electrical Connection Plug-In, Flat Pin Width Not Applicable, Number of Pins 11, Pin Shape Round, Sealing Enclosed, Status Indicator LED Indicator, Mechanical Flag, Contact Rating (AC) 10 A @ 250V (NO), 5 A @ 250V (NC), 7 A @ 250V (NO), Contact Rating (DC) 10 A @ 30V (NO), 5 A @ 30V (NC), Horsepower @ 120V AC Not Rated, Horsepower @ 240V AC Not Rated, Mounting Style Plug-In