Eaton Bussmann
Fuse, Fast Acting, 3A, AGX Series, 250V AC, Not Rated, 1" L x 1/4" dia
Mfr # AGX-3
Zoro # G0932443
$7.49
17% off
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AGX
- Speed Fast-Acting
- Amps 3A
- AC Voltage Rating 250V AC
- Visual Indication Non-Indicating
Explore More Products
- EATON BUSSMANN Fuse, Fast Acting, 315mA, GDB Series, 250V AC, Not Rated, 20mm L x 5mm dia GDB-315MA
- EATON BUSSMANN Fuse, Fast Acting, 20A, AGA Series, 32V AC, Not Rated, 5/8" L x 1/4" dia AGA-20
- EATON BUSSMANN Fuse, Fast Acting, 4A, GMA Series, 125V AC, Not Rated, 20mm L x 5mm dia GMA-4-R
- EATON BUSSMANN Fuse, Fast Acting, 1A, AGX Series, 250V AC, Not Rated, 1" L x 1/4" dia AGX-1
- EATON BUSSMANN Fuse, Fast Acting, 2A, AGX Series, 250V AC, Not Rated, 1" L x 1/4" dia AGX-2
- EATON BUSSMANN Fuse, Fast Acting, 630mA, S500 Series, 250V AC, Not Rated, 20mm L x 5mm dia S500-630-R
- EATON BUSSMANN Fuse, 0.25A, 250VAC, 32 mm L, PK100 BK/AGC-1/4-R
- EATON BUSSMANN Fuse Glass Tube Auto 20A BP/AGC-20-RP
- EATON BUSSMANN 2PK 5A GDC Glass Fuse BP/GDC-5A
- EATON BUSSMANN Fuse, Fast Acting, 6A, AGX Series, 125V AC, Not Rated, 1" L x 1/4" dia AGX-6
- MERSEN Fuse, 2A, Not Rated GGC2
- Eaton Bussmann Glass Fuses