Zoro Select
Beveled Washer, Fits Bolt Size M22 Steel, Zinc Finish, 5 PK
Mfr # SBW5022000-005P1
Zoro # G0933116
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Thickness 10 mm
- Inside Dia. 24 mm
- Length 50 mm
Explore More Products
- ZORO SELECT Beveled Washer, Fits Bolt Size M8 Steel, Zinc Finish, 10 PK SBW5008000-010P1
- ZORO SELECT Beveled Washer, Fits Bolt Size M12 Steel, Zinc Finish, 10 PK SBW5012000-010P1
- ZORO SELECT Beveled Washer, Fits Bolt Size M10 Steel, Zinc Finish, 10 PK SBW5010000-010P1
- ZORO SELECT Beveled Washer, Fits Bolt Size 1/4 in 18-8 Stainless Steel, Plain Finish, 5 PK Z9181-BEV-SS
- ZORO SELECT Beveled Washer, Fits Bolt Size 1/4 in Steel, Oiled Finish, 25 PK Z9181-BEV-H
- ZORO SELECT Beveled Washer, Fits Bolt Size 3/8 in Steel, Oiled Finish, 25 PK Z9183-BEV
- ZORO SELECT Beveled Washer, Fits Bolt Size 1 in 18-8 Stainless Steel, Plain Finish Z9189-BEV-SS
- ZORO SELECT Beveled Washer, Fits Bolt Size 7/8 in 18-8 Stainless Steel, Plain Finish Z9188-BEV-SS
- ZORO SELECT Beveled Washer, Fits Bolt Size 7/8 in Steel, Oiled Finish, 5 PK Z9188-BEV-H
- ZORO SELECT Beveled Washer, Fits Bolt Size 7/8 in Steel, Oiled Finish, 5 PK Z9188-BEV
- ZORO SELECT Beveled Washer, Fits Bolt Size 1-1/8 in Steel, Oiled Finish Z9190-BEV-H
- Zoro Select Beveled Washers