Zoro Select
Center-Lock Distorted Thread Reversible Lock Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 100 PK
Mfr # CLNI20310-100P
Zoro # G0933572
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex Center Lock
- Lock Type Center-Lock Distorted Thread
- Material Steel
- Material Grade/Class Grade A
- Finish Zinc Plated
Explore More Products
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 7/16"-14, Steel, Grade A, Zinc Plated, 3/8 in Ht CLNI20430-100P
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 21/64 in Ht CLNI20370-100P
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 1"-8, Steel, Grade A, Zinc Plated, 7/8 in Ht CLNI21000-010P
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 2, Chrome Plated, 11/32 in Ht, 5 PK MPB3255
- ZORO SELECT Lock Nut, 1/4"-20, Nylon, Zinc Plated, 0.225 in Ht, 1000 PK 14NSH
- ZORO SELECT Conical Washer Lock Nut, #4-40, Steel, Not Graded, Zinc Plated, 5/32 in Ht, 100 PK HNCWI0-40-100BX
- ZORO SELECT Self Clinching Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, Plain, 5000 PK 10-1NCL303
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M30-3.50, Steel, Class 8, Zinc Plated, 30 mm Ht, 5 PK M12858.300.0001
- ZORO SELECT Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, 0.13 in Ht, 2000 PK 10NR188
- FLEXLOC Flexible Top Lock Nut, 1/2"-20, Steel, Zinc Plated A0430320FXTZ
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-24, Steel, Grade 8, Yellow Zinc, 8 PK 76272
- Zoro Select Lock Nuts