Monroe Pmp
Pull Handle, 3 In. H, Threaded Holes
Mfr # PH-0154
Zoro # G0934087
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Aluminum
- Mounting Type Threaded Holes
- Projection 1 9/32 in
- Grip Dia. 9/32 in
Explore More Products
- MONROE PMP Pull Handle, Cast Zinc, Polished Chrome, Threaded Holes PH-0163
- MONROE PMP Pull Handle, SS, 10 In. H, Natural, Threaded Holes PH-0137
- MONROE PMP Pull Handle, 3 In. H, Matte, Threaded Holes PH-0100
- MONROE PMP Pull Handle, Natural, 8 In. H, Natural, Unthr. Through Holes PH-0205
- MONROE PMP Pull Handle, Aluminum, 4 In. H, Matte, Threaded Holes PH-0170
- MONROE PMP Pull Handle, Natural, 14 In. H, Natural, Unthr. Through Holes PH-0208
- MONROE PMP Folding Pull Handle, Polished Zinc, Unth. Through Holes PH-0293
- MONROE PMP Pull Handle, 304 Stainless Steel, 9 In. H PH-0162
- MONROE PMP Pull Handle, Natural, 4 In. H PH-0127
- BERENSON Berenson 7152-10RT-C 128 mm CC Opus Pull with Rustic Tin 7152-10RT-C
- DYNASTY HARDWARE Dynasty Hardware P-2432-AC Super Saver Ribbon & Reed Cabinet Pull; Antique Copper P-2432-AC
- Monroe Pmp Cabinet Handles & Pulls