Shop Alternate Products
This Product is Discontinued
Zoro Select
Wood Screw, 1000 hr Ceramic Coat, White Painted Head Steel Trim Head Square Drive, 96 PK (Discontinued)
Mfr # 5GYZ1
Zoro # G0934132
This Product is Discontinued
Key Features
- System of Measurement Inch
- Head Type Trim
- Drive Square
- Drive Size #1
- Material Steel