Shop Alternate Products
This Product is Discontinued
Tough Guy
Retractable Duster, Ostrich Feathers, 15"L (Discontinued)
Mfr # 6DMY5
Zoro # G0934552
This Product is Discontinued
Key Features
- Head Material Ostrich Feathers
- Handle Material Plastic
- Length 15"
- Includes Retractable Plastic Handle
- Disposable No