Zsi
Beta Clamp Assembly, Twin, 1/2 In Tube
Mfr # T2008S
Zoro # G0934927
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Twin
- Min. Hose Outside Dia. (In.) 1/2 in
- Tube Size 1/2 in
- Max. Pressure (PSI) 1500
Replacement Parts
Explore More Products
- ZSI CushionedClampStrutMounted, TubeSz1 1/4In 020NS024
- ZSI 2HoleCushionedClampTubeS11/2InL3 15/64In 024MS028
- ZSI Beta Clamps, Heavy Series, 1/2 In Pipe, C H4014C
- ZSI Cushion Clamp Strut Mount, Pipe Size 4 In 072N080
- ZSI CushionedClampStrut Mounted, Tube Sz 2 In 032N036
- ZSI Cushion Clamp Strut Mount, Pipe S 3 1/2In 064N072
- ZSI Strut Clamp, 1/2"OD, 3 5/8"W 729050
- ZSI Insulated Strut Clamp, 3 1/2"OD, 6 3/4"W UX31215S6
- ZSI Insulated Strut Clamp, 1 1/8"OD, 2 7/8"W UX11834SS
- FLEX-STRUT Tubing Clamp, O.D., 1-Hole, 1/4" FS-7730-1/4 E/G
- DIXON Heavy Duty T-Bolt Clamp, 3-1/4 to 3-9/16 in Nominal, 0.04 in Thick, 300 SS, Domestic HSTBC350
- Zsi Plumbing Accessories